Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 3-29/32 x 2-13/16" Sz
Mfr # 4793-100
Zoro # G1194950
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 3-29/32 x 2-13/16 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 3-29/32 in x 2-13/16 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4793-100
- Zoro # G1194950
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 3-29/32 x 2-13/16 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 3-29/32 in x 2-13/16 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Finish | Unfinished |
Number of Pieces | 1 |
Features | 90 Degrees Angle, Wide Bottom Base |
Description
Flat Edge Square, Features 90 Degrees Angle, Wide Bottom Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (472-3)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 12-1/2 in H (197213-3)
- DRILLCO 5/32 X 3-1/2 ANCHOR DRILLS -1800A (180A1103)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- Insize Squares, Bevels, and Stair Gauges