Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 2 x 1-39/64" Sz
Mfr # 4792-50
Zoro # G1194899
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 2 x 1-39/64 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 2 in x 1-39/64 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4792-50
- Zoro # G1194899
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 2 x 1-39/64 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 2 in x 1-39/64 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Finish | Unfinished |
Number of Pieces | 1 |
Features | 90 Degrees Angle, Wide Base |
Description
Flat Edge Square, Features 90 Degrees Angle, Wide Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Quick-Change Arbor 7/16in. Hex Shank - (3834-ARBR-11152QC)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MHA)
- MAKITA Micro-Polished Miter Saw Blade 10", 80T (A-93681)
- CRESCENT 16-1/2" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ216V)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- SWANSON SPEED SQUARE 5-IN-1 7""L (S0101)
- Insize Squares, Bevels, and Stair Gauges