Shop All Squares, Bevels, and Stair Gauges
Insize
Flat Edge Square, 11-13/16 x 7-29/32" Sz
Mfr # 4793-300
Zoro # G1195054
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 11-13/16 x 7-29/32 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 11-13/16 in x 7-29/32 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4793-300
- Zoro # G1195054
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 11-13/16 x 7-29/32 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 11-13/16 in x 7-29/32 in |
Details
Item | Flat Edge Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Finish | Unfinished |
Features | 90 Degrees Angle, Wide Base |
Description
Flat Edge Square, Features 90 Degrees Angle, Wide Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 13,500 Lb Cap, 1 31/32 In (1.30003.73)
- EXCEL BLADES #11 Double Honed Craft Knife Blade Refills with Dispenser, 15pcs. 12pk (23011)
- WARNER Taping Knife, Blue Steel, 12" (752)
- M.A. FORD Micro Drill, Bit Size 0.0213", 1.496" L (305M0054)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- MAYES ALUM 16 X 24 RAFTER SQUARE (10440)
- Insize Measuring and Layout Tools