Shop All Precision Measuring Accessories
Insize
Flat Back
Mfr # 7330-F8
Zoro # G2549887
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Indicator Accessory Backs
- For Use With Digital Indicators
- Application Manufacturing, Metal Working, Quality Control
- Back Type Removable Flat
- Compatible with Manufacturer Model No. INSIZE brand 2890, 2887
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7330-F8
- Zoro # G2549887
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Flat Back |
Type | Indicator Accessory Backs |
For Use With | Digital Indicators |
Application | Manufacturing, Metal Working, Quality Control |
Back Type | Removable Flat |
Compatible with Manufacturer Model No. | INSIZE brand 2890, 2887 |
Description
Flat Back, Back Type Removable Flat, Compatible with Brand and Series Insize 2887 Series, Insize 2890 Series, For Use With Digital Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- DRILL AMERICA 3 Solid Carbide Combined Drill Bit and Countersink (DMOCCD3-60)
- KO-KEN Bit Socket XZN M10 Triple Square 100mm 3/8 Sq. Drive (3020.100-M10)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE H Scriber (6990-300A)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- Insize Precision Measuring Accessories