Shop All Precision Measuring Accessories
Insize
Flat Back
Mfr # 7330-F4
Zoro # G2549893
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator Accessory Backs
- Application Manufacturing, Metal Working, Quality Control
- For Use With Digital Indicators
- Back Type Removable Flat
- Compatible with Manufacturer Model No. INSIZE brand 2304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7330-F4
- Zoro # G2549893
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Flat Back |
Type | Indicator Accessory Backs |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Digital Indicators |
Back Type | Removable Flat |
Compatible with Manufacturer Model No. | INSIZE brand 2304 |
Description
Flat Back, Back Type Removable Flat, Compatible with Brand and Series Insize 2304 Series, For Use With Digital Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-189 Step Liner, Intermediate, 40 Foot/Box (32-189)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- J.W. WINCO GN352-40-30-M8-S-55 Rubber Bumper Threaded Stud (352-40-30-M8-S-55)
- QUALTOOL Hex Insert Bit, Hex Drv, 1"L (250-H10)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE H Scriber (6990-300A)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- INSIZE Accessory (6144)
- MITUTOYO Precision Riser Block, 6" (515-116)
- Insize Set Up & Alignment Tools