Shop All Welding Accessories
Insize
Fillet Welding Gage, SS
Mfr # 4839-1
Zoro # G5128052
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Steel
- For Use With To measure the convexity of the weld bevel angle edge preparation, crown height, fillet weld size, pipe wall thickness
- Length 8.27
- Characteristics Made of Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4839-1
- Zoro # G5128052
- Country of Origin China
- Category Welding Accessories
Dimensions
Length | 8.27 |
Overall Height | 8.27 |
Width | 3.94 |
Overall Width | 1.18 |
Overall Length | 3.94 |
Height | 1.18 |
Details
Item | Fillet Welding Gage |
Material | Stainless Steel |
Color | Steel |
For Use With | To measure the convexity of the weld bevel angle edge preparation, crown height, fillet weld size, pipe wall thickness |
Characteristics | Made of Stainless Steel |
Application | Bevel on end preparation, pipe wall thickness, internal misalignment, fit-up gap, crown height, distance between two marking lines of socket weld, fillet weld length and height |
Weight | 0.32 |
Finish | Stainless Steel |
Features | Bevel on end range 37.5 degrees, pipe wall thickness 0-1 3/4" (0-45mm) |
Display Units of Measure | Degree, Inch, Millimeter |
Unit of Measure Increments | 1/32 in, 1 mm, 1/16 in |
Measurement Functions | Bevel on End Preparation, Crown Height, Distance Between Two Marking Lines of Socket Weld, Fillet Weld Length and Height, Fit-up Gap, Internal Misalignment, Pipe Wall Thickness |
Tool Type | Pipe Welding Gage |
Tool Material | Stainless Steel |
Description
Fillet Welding Gage, Display Units of Measure Degree, Inch, Millimeter, Measurement Functions Bevel on End Preparation, Crown Height, Distance Between Two Marking Lines of Socket Weld, Fillet Weld Length and Height, Fit-up Gap, Internal Misalignment, Pipe Wall Thickness, Unit of Measure Increments 1/32 in, 1 mm, 1/16 in, Tool Material Stainless Steel, Tool Type Pipe Welding Gage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.068", 25 lb (ED030641)
- ZORO SELECT Light/Med Duty Oxy Regulator CGA540 (RO100B)
- INSIZE Welding Gage, Stainless Steel (4830-E)
- INSIZE Fillet Weld Gage, SS (4846-1)
- INSIZE Welding Gage, Stainless Steel (4835-1)
- INSIZE Fillet Weld Gage, (7) Blades (4836-2)
- INSIZE Electronic Welding Gage, SS (4831-20A)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- Insize Welding Accessories