Shop All Microscope Accessories
Insize
Eyepiece
Mfr # ISM-ZS50-EP15X
Zoro # G4561774
original price:
$434.99
8% off
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 16 mm
- Optical Magnification 15X
- Working Distance 4.53 in
- Includes Field
- For Use With ISM-ZS50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-ZS50-EP15X
- Zoro # G4561774
- Country of Origin China
- Category Microscope Accessories
Details
Item | Eyepiece |
Optical Field of View | 16 mm |
Optical Magnification | 15X |
Working Distance | 4.53 in |
Includes | Field |
For Use With | ISM-ZS50 |
Accessory Type | Eyepiece |
Product Type | Eyepiece |
Compatible Product Type | EliteHD Microscopes, Mantis Elite Microscopes |
Description
Auxiliary LED Light Source, For Use With ISM-ZS50, Includes Eyepiece, WF15X, View Field 0.63 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12MP USB 3.0 High-speed CMOS C-Mount Microscope Camera with Reduction Lens and Calibration Slide (MU1203-BI)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- AMSCOPE 1.5X Barlow Lens For ZM Series Stereo Microscopes (48mm) (ZM15)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- AMSCOPE Fuses For Microscopes (FS-M)
- Insize Microscopes