Shop All Microscope Accessories
Insize
Eyepiece
Mfr # ISM-MTM-EPD10X
Zoro # G6565942
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 18 mm
- Optical Magnification 10X
- Includes Adapter
- For Use With ISM-M600-U
- Accessory Type Eyepiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-MTM-EPD10X
- Zoro # G6565942
- Country of Origin China
- Category Microscope Accessories
Details
Item | Eyepiece |
Optical Field of View | 18 mm |
Optical Magnification | 10X |
Includes | Adapter |
For Use With | ISM-M600-U |
Accessory Type | Eyepiece |
Compatible Product Type | Microscopes |
Product Type | Eyepiece |
Description
Auxiliary LED Light Source, For Use With ISM-M600-U, Includes 10X Dividing Eyepiece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Plato Hydrometer, 15.5 to 24 degrees (6614TS-7)
- ELMA Ultrasonic Cleaner 100H (107 1670)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- AMSCOPE 9MP USB 3.0 Global-shutter CMOS C-Mount Microscope Camera with Reduction Lens (MU903-GS)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- Insize Microscope Accessories