Shop All Microscope Accessories
Insize
Eyepiece
Mfr # ISM-M2000-DIC
Zoro # G4548745
product price: $7,259.99
/ea
Free Shipping & Returns
$7,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISM-M2000
- Accessory Type Eyepiece
- Product Type Lens Cover
- Compatible Product Type Compact Objective Lens Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISM-M2000-DIC
- Zoro # G4548745
- Country of Origin China
- Category Microscope Accessories
Details
Item | Eyepiece |
For Use With | ISM-M2000 |
Accessory Type | Eyepiece |
Product Type | Lens Cover |
Compatible Product Type | Compact Objective Lens Cover |
Description
Auxiliary LED Light Source, For Use With ISM-M2000, Includes Can Add Into-Optical Path Without Image Quality Influence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific Spectronic 200 replacement light bulb lamp (SPECTRONIC 200)
- YSI Flow Cell Mounting Spike (3056)
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- AMSCOPE 50W LED Fiber Optic O-Y Light Microscope Illuminator (LED-50WYR)
- AMSCOPE UV-Filter for Fluorescent Microscopes (FK-UV)
- Insize Microscope Accessories