Shop All Microscope Accessories
Insize
Eyepiece
Mfr # ISM-M2000-20X
Zoro # G7138107
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 12 mm
- Optical Magnification 20X
- Includes View Field 0.47 in dia
- For Use With ISM-M2000
- Working Distance 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-M2000-20X
- Zoro # G7138107
- Country of Origin China
- Category Microscope Accessories
Details
Item | Eyepiece |
Optical Field of View | 12 mm |
Optical Magnification | 20X |
Includes | View Field 0.47 in dia |
For Use With | ISM-M2000 |
Working Distance | 0.39 in |
Accessory Type | Eyepiece |
Product Type | Eyepiece |
Compatible Product Type | System 273 Microscopes |
Description
Auxiliary LED Light Source, For Use With ISM-M2000, Includes View Field 0.47 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- AMSCOPE 6MP Temperature-Regulated Low-light CCD Camera for Nikon Microscopes (MF603C-CCD-NI10)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- Insize Microscopes