Shop All Microscope Accessories
Insize
Eyepiece
Mfr # ISM-M2000-15X
Zoro # G7129731
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 16 mm
- Optical Magnification 15X
- For Use With ISM-M2000
- Includes View Field 0.63 in dia
- Working Distance 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISM-M2000-15X
- Zoro # G7129731
- Country of Origin China
- Category Microscope Accessories
Details
Item | Eyepiece |
Optical Field of View | 16 mm |
Optical Magnification | 15X |
For Use With | ISM-M2000 |
Includes | View Field 0.63 in dia |
Working Distance | 0.39 in |
Accessory Type | Eyepiece |
Compatible Product Type | System 250 Microscopes |
Product Type | Eyepiece |
Description
Auxiliary LED Light Source, For Use With ISM-M2000, Includes View Field 0.63 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- WHEATON Sample Vial, 20mL, PK1000 (986720)
- INSIZE Auxiliary Objective 0.75X (ISM-ZS30-OB07X)
- INSIZE Auxiliary Objective 0.5X (ISM-ZS30-OB05X)
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- AMSCOPE Pair of Extreme Widefield 10X Eyepieces (30mm) (EP10X30E)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- Insize Microscope Accessories