Shop All Precision Measuring Accessories
Insize
Extension Rod, 4" D, 4" L
Mfr # 6282-2020
Zoro # G2548959
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Length (In.) 3/8
- Application Manufacturing, Metal Working, Quality Control
- Depth (In.) 4
- For Use With Dial Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6282-2020
- Zoro # G2548959
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3/8 |
Depth (In.) | 4 |
Width (In.) | 3/8 |
Overall Length | 4-3/16 in |
Stem Dia. | 5/32 in |
Stem Thread Size | #4-48 UNF |
Contact Point Thread Size | #4-48UNF |
Contact Point Tip Length | 4 in |
Contact Point Tip Diameter | 0.157 in |
Details
Item | Extension Rod |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Indicator |
Number of Pieces | 1 |
Case Type | Case |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Contact Point Material | Steel |
Includes Case | Yes |
Description
Extension Rod, Case Type Case, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Thread Size #4-48UNF, For Use With Dial Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 4-3/16 in, Stem Dia. 5/32 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.157 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1040)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , 1/4"-28 , Plug , Uncoated , 3 Flutes (4FPB)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- Insize Precision Measuring Tools