Shop All Precision Measuring Accessories
Insize
Extension Rod, 2" D, 2" L
Mfr # 6282-2019
Zoro # G2548852
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Application Manufacturing, Metal Working, Quality Control
- Length (In.) 2
- For Use With Dial Indicator
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6282-2019
- Zoro # G2548852
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Depth (In.) | 2 |
Overall Length | 2-3/16 in |
Stem Thread Size | #4-48 UNF |
Stem Dia. | 5/32 in |
Contact Point Tip Length | 2 in |
Contact Point Tip Diameter | 0.157 in |
Contact Point Thread Size | #4-48UNF |
Details
Item | Extension Rod |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Indicator |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Includes Case | Yes |
Contact Point Material | Steel |
Case Type | Case |
Description
Extension Rod, Case Type Case, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Thread Size #4-48UNF, For Use With Dial Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 2-3/16 in, Stem Dia. 5/32 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.157 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 2604321905 & 3607014006 (S91)
- TUNGALOY Screw, SCR-TRM-T7 (7003274)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- INSIZE Data output Cable (7302-22)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE USB Cable and Software (ISR-S-SOFTWARE)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- FOWLER Micro Tap Guide (524901000)
- Insize Precision Measuring Tools