Shop All Precision Measuring Accessories
Insize
Extension Rod, 1" D, 1" L
Mfr # 6282-2018
Zoro # G2548931
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- Application Manufacturing, Metal Working, Quality Control
- For Use With Dial Indicator
- Depth (In.) 1
- Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6282-2018
- Zoro # G2548931
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 1 |
Length (In.) | 1 |
Stem Thread Size | #4-48 UNF |
Overall Length | 1-3/16 in |
Stem Dia. | 5/32 in |
Contact Point Tip Length | 1 in |
Contact Point Tip Diameter | 0.157 in |
Contact Point Thread Size | #4-48UNF |
Details
Item | Extension Rod |
Type | Indicator |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Dial Indicator |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Includes Case | Yes |
Contact Point Material | Steel |
Case Type | Case |
Description
Extension Rod, Case Type Case, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Thread Size #4-48UNF, For Use With Dial Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 1-3/16 in, Stem Dia. 5/32 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.157 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-8)
- NORSEMAN BY VIKING DRILL AND TOOL 6 Piece Super Premium Black and Gold Combo Drill and Tap Set (21330)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- INSIZE Carbide Anvils, Ceramic Type (7350-E16)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- INSIZE Ball Point (6282-0102)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- Insize Precision Measuring Accessories