Shop All Precision Measuring Accessories
Insize
Extension Base, 12" L
Mfr # 6141-320
Zoro # G2548843
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Depth Gage Extension Base
- Application Manufacturing, Metal Working, Quality Control
- Length (In.) 12
- For Use With Depth Gage Series 1147
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6141-320
- Zoro # G2548843
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 12 |
Base Length | 12 19/32 in |
Details
Item | Depth Gauge Extension Base |
Type | Depth Gage Extension Base |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Depth Gage Series 1147 |
Material | Stainless Steel |
Compatible with Manufacturer Model No. | Insize 1147 |
Description
Depth Gauge Extension Base, Material Stainless Steel, Base Length 12 19/32 in, Compatible with Manufacturer Model No. Insize 1147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- MAKITA Cordless Cable Cutter, 18.0 V, Li-Ion Battery, 18V LXT Series (XCS03Z)
- EATON Eaton GBKP10P Ground Bar Kit (GBKP10P)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Ball Point (6282-0102)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Extension Base, 10" L (6141-260)
- AMPG Cmm Extension, 5mm Length, M2 (Z3805)
- Insize Set Up & Alignment Tools