Shop All Digital Calipers
Insize
Electronic V Type Caliper, 2-8"/50-200Mm, 31 Flutes
Mfr # 1529-31
Zoro # G400429972
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0025 in
- Caliper Material Stainless Steel
- Caliper Range 50 to 200 mm / 2 to 8 in
- SPC Output Yes
- Total Caliper Length 13.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1529-31
- Zoro # G400429972
- UPC # 6940561923094
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
Total Caliper Length | 13.98 in |
Bar Width | 0.63 in |
Details
Accuracy | +/-0.0025 in |
Caliper Material | Stainless Steel |
Caliper Range | 50 to 200 mm / 2 to 8 in |
SPC Output | Yes |
Display | Electronic |
Battery | LR44 |
Graduations | 0.01mm , 0.0005 in |
Description
Electronic V Type Caliper, 2-8"/50-200Mm, 31 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923408)
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 (AMG-2020-DP82)
- GERBER Multi-Tool Folding Knife, Blue, 6 Function (31-000116)
- INSIZE Cable for Digital Calipers (7302-21)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- Insize Calipers & Accessories