Shop All Thickness Gauges
Insize
Electronic Snap Gage, 0-1"/0-25Mm
Mfr # 2167-25
Zoro # G900455013
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In./mm) 0 to 1 in / 0 to 25 mm
- Accuracy +/-0.0015 in
- Display Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2167-25
- Zoro # G900455013
- UPC # 6928640315008
- Country of Origin Unknown
- Category Thickness Gauges
Details
Measuring Range (In./mm) | 0 to 1 in / 0 to 25 mm |
Accuracy | +/-0.0015 in |
Display | Electronic |
Description
Electronic Snap Gage, 0-1"/0-25Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13F)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- WESTWARD Combination Flare Nut Wrench, L 9-1/4" (4NZK3)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE Thickness Gage, 0-.5" (2365-055)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- FOWLER 0-1"/25mm Xtra-Value Digital Thickness Gage (545548300)
- Insize Precision Measuring Tools