Shop All Micrometers
Insize
Electronic Outside Micrometer, Ratchet
Mfr # 3108-25A
Zoro # G4443916
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
- Spindle carbide
- Anvil Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3108-25A
- Zoro # G4443916
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 6.5 mm |
Dimension Type | Inch/Metric |
Description
IP65 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-2 micronm, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Display Type LCD, Functions ABS/INC, Automatic Power Off, Includes Spherical Anvil, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID DIE, SHEAR158 (64038)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- COILHOSE PNEUMATICS Coilhose Cannon Extreme Blow Gun 48in (9000-48S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-2)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Can Seam Micrometer, Mechanical (3293-063)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case (293-831-30CAL)
- Insize Micrometers & Sets