Shop All Micrometers
Insize
Electronic Outside Micrometer, Lock Nut, 2 to 6", 0.0001"
Mfr # 3206-61
Zoro # G6260060
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Carbide Measuring Faces, Interchangeble Anvils
- Includes Setting Standards
- Spindle Flat
- Anvil Interchangeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3206-61
- Zoro # G6260060
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in; 0.315 in |
Dimension Type | Inch |
Spindle Diameter | 0.256 in |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 2 to 6" |
Features | Carbide Measuring Faces, Interchangeble Anvils |
Includes | Setting Standards |
Spindle | Flat |
Anvil | Interchangeable |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
SPC Output | No |
Spindle Material | Steel |
Anvil Material | Carbide |
Long Form Calibration Certificate | No |
Rotating Spindle (Yes/No) | Yes |
Anvil Shape | Flat |
Operation Type | Mechanical |
Maximum Measurement - Inch | 6 in |
Accuracy | +/-0.00024 in |
Minimum Measurement - Inch | 2 in |
Thimble Type | Ratchet |
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 2 in to 6 in, Resolution 0.0001 in, Accuracy +/-0.00024 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in; 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Features Interchangeable Anvils, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 2 in, Rotating Spindle (Yes/No) Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- DRILL AMERICA 12" Flat Smooth File (DIC03830)
- ECLIPSE TOOLS Replacement Die, 6 AWG (902-480-DIE-AWG6)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Cylindrical Micrometer, Cylindrical Anvil (3261-1)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- STARRETT Can Seam Micrometer, 0-0.375" (208Z)
- Insize Micrometers