Shop All Micrometers
Insize
Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001"
Mfr # 3203-2FA
Zoro # G6302499
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.01mm
- Features Carbide Measuring Faces
- Spindle Flat
- Anvil Flat
- Thimble Friction/Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3203-2FA
- Zoro # G6302499
- Country of Origin China
- Category Micrometers
Dimensions
Jaw Depth | 1.496 in |
Dimension Type | Inch/Metric |
Details
Item | Outside Micrometer |
Resolution | 0.0001"/0.01mm |
Range | 1 to 2" |
Features | Carbide Measuring Faces |
Spindle | Flat |
Anvil | Flat |
Thimble | Friction/Ratchet |
Lock Nut Type | Lock Nut |
Rotating Spindle (Yes/No) | Yes |
SPC Output | No |
Spindle Material | Steel |
Anvil Material | Carbide |
Long Form Calibration Certificate | No |
Mechanical Display Type | Vernier |
Description
Mechanical Outside Micrometer, Range 1 to 2 in, Resolution 0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch/Metric, Jaw Depth 1.496 in, Mechanical Display Type Vernier, Anvil Material Carbide, Lock Nut Type Lock Nut, Rotating Spindle (Yes/No) Yes, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Coated Fbrglss Duct Rodder w/Cage/Wheel Stnd, 1000ft, TL-BJT-CR12-1000 (TL-BJT-CR12-1000)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- LISLE RAZOR BLADE SCRAPER (LI52460)
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-24)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- HHIP 7-8" C-Type Outside Micrometer .0001" (4200-0158)
- Insize Micrometers