Shop All Micrometers
Insize
Electronic Outside Micrometer, IP54
Mfr # 3506-500E
Zoro # G6270691
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001mm
- Operation Electronic
- Features Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
- Includes (1) Battery (R44/LR44), Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3506-500E
- Zoro # G6270691
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.315 in |
Anvil Size | 0.315 in |
Spindle Diameter | 0.315 in |
Dimension Type | Inch/Metric |
Battery Size | LR44, SR44 |
Description
Digital Interchangeable-Anvil Outside Micrometer, Range 16 in to 20 in, 400 to 500 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/-0.00043 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- SIMONDS Round File, Swiss, Round, #1/Dbl., 6inL (84160000)
- MILWAUKEE TOOL Hucktainer Fastener Adapter for M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY (49-16-2661HT)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-16)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- STARRETT Depth Micrometer, 0 to 9", 0.001" Res (440Z-9RL)
- Insize Precision Gauges & Accessories