Shop All Micrometers
Insize
Electronic Outside Micrometer, Friction
Mfr # 3109-75E
Zoro # G4443968
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
- Includes (1) Battery (LR44), (1) Setting Standard, (1) Inspection Certificate
- Spindle carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3109-75E
- Zoro # G4443968
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 0.256 in |
Battery Size | LR44 |
Description
Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, Display Type LCD, Functions ABS/INC, Automatic Power Off, Includes Setting Standard, Spherical Anvil
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- VERTEX Vertex Pro-Series 1/8-3/4" JT4 Drill Chuck (3701-0120)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- DASQUA Dasqua 25-50mm/1-2" IP65 Digital Outside Micrometer (4410-1110)
- Insize Precision Measuring Tools