Shop All Micrometers
Insize
Electronic Outside Micrometer, Friction
Mfr # 3109-50E
Zoro # G4443959
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
- Includes (1) Battery (LR44), (1) Setting Standard, (1) Inspection Certificate
- Spindle carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3109-50E
- Zoro # G4443959
- Country of Origin China
- Category Micrometers
Dimensions
Battery Size | LR44 |
Spindle Diameter | 0.256 in |
Dimension Type | Inch/Metric |
Description
Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, Display Type LCD, Functions ABS/INC, Automatic Power Off, Includes Setting Standard, Spherical Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39508CLB123660)
- VERMONT GAGE Pin Gage Set, Minus, 1.30-4.98mm, Black (902200200)
- WESTWARD 3-1/4" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD4)
- INGERSOLL-RAND Inlet Bushing Assembly (308B-A565)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Tubular Inside Micrometer, Plain Thimble (3225-84)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- CENTRAL TOOLS Mechanical Digital Style Micrometer, 0-1" (CEN3M201)
- Insize Precision Gauges & Accessories