Shop All Micrometers
Insize
Electronic Outside Micrometer, Friction
Mfr # 3109-25E
Zoro # G8680980
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Range 0 in to 1 in, 0 to 25 mm
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off, Carbide Measuring Faces, Friction Thimble
- Includes Spherical Anvil
- Spindle Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3109-25E
- Zoro # G8680980
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Dimension Type | Inch/Metric |
Battery Size | LR44 |
Description
Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, Display Type LCD, Functions ABS/INC, Automatic Power Off, Includes Spherical Anvil
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5mm x 0.50, Metric Tap Set (28E050CS)
- MITUTOYO 10Pcs/Set, Mm, Rect, Steel, Asme 0 (516-103-26)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- EXCEL BLADES #66 Deluxe Pen Blades, 2PK (20066IND)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Limit Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.0001" (3235-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Wire Micrometer, Flat Anvil, Mechanical (3285-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- Insize Micrometers & Sets