Shop All Micrometers
Insize
Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm
Mfr # 3101-175E
Zoro # G6295797
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Automatic Power Off, Carbide Measuring Faces
- Includes (1) Battery (SR44/LR44), Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3101-175E
- Zoro # G6295797
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Battery Size | LR44, SR44 |
Dimension Type | Inch/Metric |
Description
IP65 Digital Outside Micrometer, Range 150 to 175 mm, 6 in to 7 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00016 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 6" Flex Joint Knife, Carbon Steel (186)
- HALDER SUPERCRAFT Hammer Tip, 4 In, Hard, White (3508100)
- BON TOOL Bon 14-282 Scaffold Caster, 8" Diameter, 1 3/8" Stem (14-282)
- FREEMAN PFS16 Pneumatic 16-Gauge 1" Fencing Stapler (PFS16)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- HHIP 60"/1500mm Long Digital Electronic Caliper Jaw Length 5.25" (4100-0037)
- Insize Micrometers & Sets