Shop All Micrometers
Insize
Electronic Outside Micrometer, 5 to 6" Range, 0.0005"
Mfr # 3108-6
Zoro # G6293198
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Operation Electronic
- Features Carbide Measuring Faces, Automatic Power Off
- Spindle Flat
- Anvil Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3108-6
- Zoro # G6293198
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 0.256 in |
Battery Size | LR44, SR44 |
Description
IP65 Digital Outside Micrometer, Range 125 mm to 150 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Display Type LCD, Functions ABS/INC, Automatic Power Off, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy Duty Black Brick Tongs (BC384)
- KNIPEX 3 Piece Knipex Cobra Plastic Grip Water Pump Plier Set Dipped Handle (00 20 06 US1)
- H & H INDUSTRIAL PRODUCTS .7-3mm TPI Thread Restoring File (1011-0044)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE Limit Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.0001" (3235-1)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Outside Micrometer (4210-2105)
- Insize Micrometers