Shop All Micrometers
Insize
Electronic Outside Micrometer, 4 to 5" Range, 0.0005"
Mfr # 3108-5
Zoro # G6313647
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Operation Electronic
- Features Carbide Measuring Faces, Automatic Power Off
- Spindle Flat
- Anvil Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3108-5
- Zoro # G6313647
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 0.256 in |
Battery Size | LR44, SR44 |
Description
IP65 Digital Outside Micrometer, Range 100 to 125 mm, 4 in to 5 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection Traceable to NIST, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44, Display Type LCD, Functions ABS/INC, Automatic Power Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCR32T)
- WESTWARD Angle Vise, 90 deg, Fixed, 3-1/2 in Open (39M996)
- VIM PRODUCTS VIM Tools Torx Plus TP55 3/8 in. Square Drive (TP6P-IP55)
- URREA 3/4" Drive 6-Point Short Socket 46MM (5546HM)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-20)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-1)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- Insize Micrometers