Shop All Micrometers
Insize
Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm
Mfr # 3101-50E
Zoro # G6263229
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Automatic Power Off, Carbide Measuring Faces
- Includes (1) Battery (SR44/LR44), Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3101-50E
- Zoro # G6263229
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch/Metric |
Spindle Diameter | 0.256 in |
Battery Size | LR44, SR44 |
Description
IP65 Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00008 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- PROTO 1 in Drive, 2-7/8 in 6 pt SAE Socket, 6 Points (J10046)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (DW-1/2D1/2)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- INSIZE Electronic Outside Micrometer, Friction (3109-25E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- Insize Micrometers & Sets