Shop All Micrometers
Insize
Electronic Outside Micrometer, .0001 In./.001mm
Mfr # 3506-301E
Zoro # G6290818
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001mm
- Operation Electronic
- Features Interchangeable Anvils, Carbide Measuring Faces, Automatic Power Off
- Includes (1) Battery (R44/LR44), Setting Standards
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3506-301E
- Zoro # G6290818
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in, 0.315 in |
Spindle Size | 0.256 in, 0.315 in |
Spindle Diameter | 0.256 in |
Battery Size | LR44, SR44 |
Dimension Type | Inch/Metric |
Description
Digital Interchangeable-Anvil Outside Micrometer, Range 200 to 300 mm, 8 in to 12 in, Resolution 0.0001 in/0.001 mm, Accuracy +/-0.00031 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (2318OG-200)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-5/8" (84814)
- INSIZE Electronic Outside Micrometer, IP54 (3506-500E)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-25W)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- Insize Micrometers & Sets