Shop All Micrometers
Insize
Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm
Mfr # 3561-25E
Zoro # G6271470
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off
- Includes (1) Battery (SR44/LR44), Flat/Rod Anvil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3561-25E
- Zoro # G6271470
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.071 in x 0.315 in |
Spindle Size | 0.256 in |
Battery Size | LR44, SR44 |
Spindle Diameter | 0.256 in |
Dimension Type | Inch/Metric |
Description
Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00024 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.071 in x 0.315 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide Tipped, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, Second Cut, Rect, 8 In L (10Z708)
- PROTO 6 Piece Metric Fold-Up Hex Key Set, J4973CG (J4973CG)
- MAKITA CHUCK KEY FOR 6000LR-6510LVR (MP763414-1)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34222)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-2)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- Insize Micrometers & Sets