Shop All Micrometers
Insize
Electronic Outside Micrometer, 0 to 1"/0 to 25mm Range, 0.00005"/0.001mm
Mfr # 3561-25DE
Zoro # G6254059
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Measure Wall Thickness of Tubes, Automatic Power Off
- Includes (1) Battery (SR44/LR44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3561-25DE
- Zoro # G6254059
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.185 in x 0.630 in |
Spindle Size | 0.256 in |
Dimension Type | Inch/Metric |
Battery Size | LR44, SR44 |
Spindle Diameter | 0.256 in |
Description
Digital Tube Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00024 in, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.185 in x 0.630 in, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide Tipped, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse Tools 300-018 Modular Plug Crimping Tool RJ45, For Use W/RJ45, Black (300-018)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth (B10-2.5)
- WESTWARD Chrome Flex Mag Set (2YNK2)
- RIDGID Kit, K-40 Guide Hose W/ Af (26558)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Disk Brake Micrometer, Disk Anvil (3288-2)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- Insize Precision Measuring Tools