Shop All Micrometers
Insize
Electronic Micrometer Head, Flat Spindle
Mfr # 6353-25W
Zoro # G6244152
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Automatic Power Off, Dust, Waterproof
- Includes (1) Battery (SR44/LR44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 6353-25W
- Zoro # G6244152
- Country of Origin China
- Category Micrometers
Dimensions
Mounting Hub Dia. | 1/2 in |
Mouting Hub Diameter | 1/2 in |
Dimension Type | Inch/Metric |
Battery Size | LR44, SR44 |
Spindle Diameter | 1/4 in |
Description
Digital Micrometer Head, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00008 in, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Dimension Type Inch/Metric, Mouting Hub Diameter 1/2 in, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic, Compatible Data Output Cable Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Mfr. No.7302-SPC2A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1821760)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1212A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Indicating Micrometer, Flat Anvil, 0 to 1", 0.0001 In./0.00005 In. (3332-1)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- Insize Micrometers