Shop All Micrometers
Insize
Electronic Micrometer Head, Flat Spindle
Mfr # 6353-25
Zoro # G6278358
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Button Function, Inch/Millimeter Metric Conversion, ABS/INC, Automatic Power Off
- Includes (1) Battery (SR44/LR44), Flat/Rod Anvil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6353-25
- Zoro # G6278358
- Country of Origin China
- Category Micrometers
Dimensions
Mounting Hub Dia. | 1/2 in |
Spindle Diameter | 1/4 in |
Dimension Type | Inch/Metric |
Mouting Hub Diameter | 1/2 in |
Battery Size | LR44, SR44 |
Description
Digital Micrometer Head, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00008 in, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Dimension Type Inch/Metric, Mouting Hub Diameter 1/2 in, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Ratchet, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic, Compatible Data Output Cable Mfr. No. 7305-SPC3, Mfr. No. 7306-30, Mfr. No.7302-SPC2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3062RK)
- MILWAUKEE TOOL AIRSNAKE 10" Extension (48-53-2570)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- FOWLER 6" Flexible 5R EZ Read Rule (523070060)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-40)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- MAHR Wireless Micrometer, 0 to 4"Range, Digital (4157115)
- Insize Micrometers & Sets