Shop All Micrometers
Insize
Electronic Micrometer, 5 to 6" Range
Mfr # 3227-E6
Zoro # G4443864
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00025"
- Features Ratchet Stop
- Includes (1) 6" Extension Rod
- Spindle Steel
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3227-E6
- Zoro # G4443864
- Country of Origin China
- Category Micrometers
Dimensions
Rod Lengths Included | 6 in |
Maximum Measuring Depth | 12 in |
Description
Mechanical 3-Point Inside Micrometer, Range 5 in to 6 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Features Ratchet Stop, Included Certification Inspection Certificate, Includes 6 in Extension Rod, Lock Nut Type Ratchet Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Internal/external Puller Jaw, 2-3/8 In (1MZP8-4)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-620)
- AIRCAT Jitterbug Sander (6700-JBS-332)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- FOWLER Measuring Caliper Micrometer Mechanics Set (FOW72-229-711)
- Insize Precision Measuring Tools