Shop All Micrometers
Insize
Electronic Micrometer, 1 to 2" Range
Mfr # 3520-50E
Zoro # G4443828
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"
- Range 1 to 2"/25 to 50mm
- Operation Electronic
- Features Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off
- Includes (1) Battery (SR44/LR44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3520-50E
- Zoro # G4443828
- Country of Origin China
- Category Micrometers
Dimensions
Maximum Measuring Depth | 0.739 in |
Battery Size | LR44, SR44 |
Description
Digital Caliper-Jaw Inside Micrometer, Range 1 in to 2 in, 25 mm to 50 mm, Resolution 0.00005 in, 0.001 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant No, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 1, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 27 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE and Metric Standard Sockets (49-66-6834)
- HUSQVARNA SCREW M5 X 25 10.9 (525887001)
- WARNER Replacement Blade, 2-Edge, 1-3/4" (811)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Indicating Micrometer, Flat Anvil, 0 to 1", 0.0001 In./0.00005 In. (3332-1)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- INSIZE Digital Outside Micrometer, Friction (3109-50A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- Insize Precision Gauges & Accessories