Shop All Box, I-Beam, and Torpedo Levels
Insize
Electronic Level, 2-39/64" W, 4-29/64" L
Mfr # ISE-2DT
Zoro # G6546202
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.3 Degrees
- Features Data Output
- Includes Case, Color LCD, Touch Panel, USB Cable, X-Y Axis Measurement
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
- Number of 45 Degree Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISE-2DT
- Zoro # G6546202
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 0.91 in |
Width (In.) | 2.61 in |
Length (In.) | 3.91 in |
Overall Height | 15/16 in |
Overall Length | 3 15/16 in |
Overall Width | 2 5/8 in |
Description
Electronic Level, Accuracy - Other Angles +/-0.05 Degrees , Overall Length 3 15/16 in, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.30 Degrees , Frame Material Aluminum, Total Number of Vials 0, Features Data Output, Includes Case, Color LCD, Touch Panel, USB Cable, X-Y Axis Measurement, Number of Level Vials 0, Number of Plumb Vials 0, Overall Height 15/16 in, Overall Width 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 18" x 1-1/16" (02814)
- GEARWRENCH 3/4" Drive Impact Extension 10" (84886)
- EVOLUTION 2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC200L)
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Insize Handly Level, 4inL (4912-100)
- INSIZE Level, 1-3/16" W, 24" L, Aluminum Alloy (4911-600)
- INSIZE Aluminum Level (4914-300)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- OX TOOLS Pro Laser Level (OX-P502901)
- Insize Levels, Compasses, and Plumb Bobs