Shop All Box, I-Beam, and Torpedo Levels
Insize
Electronic Level, 2-23/64" W, 23-19/64" L
Mfr # 4910-600
Zoro # G6561447
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1 Degrees
- Color Silver
- Features Absolute and Incremental Measurement, Backlight the Display Flips Over when the Bottom Faces up Automatic Power Off Both Angle and Slope are Displayed Magnetic Bottom, Buzzer Alarm (not for 4910 400), Unit (mm/m, Conversion (not for 4910-400), With Transverse and Longitudinal Vials. the Sea Level is Permanently Set Inside the Chip, Zero Setting is Not Needed when Batteries are Replaced Buttons: On/Off
- Includes Case
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4910-600
- Zoro # G6561447
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 2.36 in |
Length (In.) | 23.3 in |
Width (In.) | 2.36 in |
Overall Height | 2 3/8 in |
Overall Length | 24 in |
Battery Size | AAA |
Overall Width | 2 3/8 in |
Description
The Insize 4910-600 Electronic Level is a great tool for ensuring the accuracy of your horizontal and vertical surfaces. It features a backlight and buzzer alarm, which makes it easy to use even in low light conditions. The 2-23/64" W level has 23-19/64" L measurement capabilities. The electronic digital level ensures accuracy within +/-0.1 degrees. With two vials, this level can be used for checking horizontal or vertical surfaces on posts. For its ease of use and accurate measurements, the Insize 4910-600 Electronic Level is a must have for any construction worker or contractor's toolbox.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XLT02Z)
- PERFORMANCE TOOL Plastic Caliper, 6" (W80150)
- SENCO Air Brad Nailer, Adhesive (FINISHPRO 25XP)
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Level, 1-3/16" W, 24" L, Aluminum Alloy (4911-600)
- KRAFT TOOL Magnesium Tri Level Placer, 36" (CC934-01)
- Insize Box, I-Beam, and Torpedo Levels