Shop All Box, I-Beam, and Torpedo Levels
Insize
Electronic Level, 1-19/64" W, 5-29/32" L
Mfr # 2179-360
Zoro # G6559843
original price:
$201.99
4% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1 Degrees
- Color Green
- Features Automatic Power Off, Backlight, Buzzer Alarm Unit (mm/m, %, In/Ft), Conversion, The Sea Level is Permanently Set Inside the Chip Zero Setting is Not Needed when Battery is Replaced Buttons On/Off Absolute and Incremental Measurement Keep the Reading
- Includes Case
- Application Check or Level Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2179-360
- Zoro # G6559843
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width (In.) | 1.3 in |
Height (In.) | 2.36 in |
Length (In.) | 5.91 in |
Overall Length | 5 7/8 in |
Overall Height | 2 3/8 in |
Overall Width | 2 3/8 in |
Battery Size | AAA |
Description
The Insize 2179-360 Electronic Level is a versatile tool that will allow you to get the job done. You can use it to check or level surfaces with ease. The 1-19/64" wide electronic level has an accuracy of +/-0.1 degrees, which means you can rely on its readings. It features a magnetic bottom with V-groove and IP54 waterproof design, which allows it to be used in wet environments without damaging the unit. There are on/off buttons and a buzzer alarm for added convenience when using this digital level. With a backlight function, you can see your measurements even in low light conditions. This Insize Electronic Level offers all the functionality needed for jobs around the house or workplace
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Height Gage Attachment Set 9mm X 9mm Bar With 6mm X 8mm Clamp (4401-0420)
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 5/16 in (49-66-4533)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- INSIZE Level, 1-3/16" W, 24" L, Aluminum Alloy (4911-600)
- INSIZE Insize Handly Level, 4inL (4912-100)
- SPEC OPS Tools Magnetic Torpedo Level with Bungee (SPEC-TLEVEL)
- Insize Box, I-Beam, and Torpedo Levels