Shop All Micrometers
Insize
Electronic Internal Chamfer Gage, .020- .791"
Mfr # 2942-20
Zoro # G900454986
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in, 0.01 mm
- SPC Output Yes
- Battery CR2032
- Accuracy +/-0.0008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2942-20
- Zoro # G900454986
- UPC # 6928640373619
- Country of Origin Unknown
- Category Micrometers
Details
Resolution | 0.0005 in, 0.01 mm |
Range | 0.02 to 0.791 in |
SPC Output | Yes |
Battery | CR2032 |
Accuracy | +/-0.0008 in |
Description
Electronic Internal Chamfer Gage, .020- .791"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 7/8" Diamond Grit Hole Saw (KD0078-N)
- WILLIAMS HaMMer Tip Soft, 1-1/2in. (HSF-15S)
- HHIP 7/16" R8 End Mill Holder (3900-0121)
- EUROBOOR HSS Annular Cutter with Universal Shank, 5/8" x 1" (HCSU.5/8)
- INSIZE Electronic Depth Gage, 0 to 8" Range (1144-200A)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3590-257E)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Outside Micrometer, Ratchet Thimble (3205-64)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Electronic Depth Gage, 0 to 6" Range (1144-150A)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- Insize Precision Gauges & Accessories