Shop All Caliper Accessories
Insize
Electronic Internal Caliper Gages
Mfr # 2121-31
Zoro # G0748538
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0012 in
- Caliper Range 0.4-1.2 in /10-30mm
- Features Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery
- Resolution 0.0002 in/0.005mm
- Minimum Measurement - Inch 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2121-31
- Zoro # G0748538
- Country of Origin China
- Category Caliper Accessories
Dimensions
Tip Radius | 0.02 in |
Battery Size | CR2032 |
Jaw Depth | 2.165 in |
Dimension Type | Inch/Metric |
Details
Item | Internal Digital Caliper Gauge |
Accuracy | +/-0.0012 in |
Caliper Range | 0.4-1.2 in /10-30mm |
Features | Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery |
Resolution | 0.0002 in/0.005mm |
Minimum Measurement - Inch | 0.4 in |
Minimum Measurement - mm | 10 mm |
Jaw Actuation Type | Lever |
Rotating Display | Yes |
Repeatability | 0.0004 in |
Includes Battery | Yes |
Operation Type | Digital |
Maximum Measurement - Inch | 1.2 in |
Range | 0.4 in to 1.2 in, 10 mm to 30 mm |
Functions | Automatic Power Off, Display Can Be Rotated By 170 Degrees |
Measurements | Inside |
Display Type | 170 Degree Rotating Display with Digit and Analog Reading |
Maximum Measurement - mm | 30 mm |
Description
Internal Digital Caliper Gauge, Range 0.4 in to 1.2 in, 10 mm to 30 mm, Resolution 0.0002 in/0.005mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 2.165 in, Maximum Measurement - Inch 1.2 in, Maximum Measurement - mm 30 mm, Measurements Inside, Minimum Measurement - Inch 0.4 in, Minimum Measurement - mm 10 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-1/2 in. (101030-0380)
- GRAY TOOLS 42 Piece Rethreading Kit, 19 Taps, 21 Dies & 2 Thread Files (91942)
- S & W MANUFACTURING Alum Clamp Knb, Ns Std, Tthru, M6, 25mm dia. (ALH-17MTT)
- ROTHENBERGER 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (70162)
- INSIZE Depth Attachment (6140-300A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- HHIP Replacement Case For A 8" Caliper (4100-0031CASE)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- MOORE & WRIGHT Engineers Square Grade B 6" (4006)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- MOORE & WRIGHT Engineers Square Grade B 3" (4003)
- Insize Calipers & Accessories