Shop All Caliper Accessories
Insize
Electronic Internal Caliper Gages
Mfr # 2121-25
Zoro # G0748510
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Range 0.2-1.0 in /5-25mm
- Resolution 0.0002 in/0.005mm
- Features Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery
- Accuracy +/-0.0012 in
- Battery Size CR2032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2121-25
- Zoro # G0748510
- Country of Origin China
- Category Caliper Accessories
Dimensions
Battery Size | CR2032 |
Jaw Depth | 1.378 in |
Tip Radius | 0.012 in |
Dimension Type | Inch/Metric |
Details
Item | Internal Digital Caliper Gauge |
Caliper Range | 0.2-1.0 in /5-25mm |
Resolution | 0.0002 in/0.005mm |
Features | Automatic Power Off. Data Output, Display Can Be Rotated By 170 Degrees . Cr2032 Battery |
Accuracy | +/-0.0012 in |
Includes Battery | Yes |
Minimum Measurement - mm | 5 mm |
Operation Type | Digital |
Range | 0.2 in to 1.0 in, 5 mm to 25 mm |
Display Type | 170 Degree Rotating Display with Digit and Analog Reading |
Repeatability | 0.0004 in |
Jaw Actuation Type | Lever |
Maximum Measurement - mm | 25 mm |
Minimum Measurement - Inch | 0.2 in |
Functions | Automatic Power Off, Display Can Be Rotated By 170 Degrees |
Maximum Measurement - Inch | 1 in |
Rotating Display | Yes |
Measurements | Inside |
Description
Internal Digital Caliper Gauge, Range 0.2 in to 1.0 in, 5 mm to 25 mm, Resolution 0.0002 in/0.005mm, Accuracy +/-0.0012 in, Dimension Type Inch/Metric, Jaw Actuation Type Lever, Jaw Depth 1.378 in, Maximum Measurement - Inch 1 in, Maximum Measurement - mm 25 mm, Measurements Inside, Minimum Measurement - Inch 0.2 in, Minimum Measurement - mm 5 mm, Operation Type Digital, Battery Size CR2032, Display Type 170 Degree Rotating Display with Digit and Analog Reading
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Wrench Slip Nut Adjustable (T1523L)
- SWANSON TOOL 16" x 24" Aluminum Rafter Square (TA122)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- INSIZE Depth Attachment (6140-300A)
- INSIZE Depth Stop For Calipers (6143)
- MOORE & WRIGHT Telescopic Gauge (MW315-01)
- MITUTOYO Point, Needle (21AAA030)
- MOORE & WRIGHT Feeler Gauge 4" (911)
- AMPG Jaw Clamp On For Caliper, 18" (Z6983)
- MITUTOYO Center Attachment for 4, 6, 8 In Calipers (050001)
- Insize Calipers & Accessories