Shop All Digital Calipers
Insize
Electronic Internal Caliper Gages, 1.6-2.4"/40-60Mm
Mfr # 2121-61
Zoro # G400430169
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0015 in
- Caliper Range 1.6 to 2.4 in / 40 to 60 mm
- Graduations 0.0002 in, 0.005 mm
- Tip Radius 0.02 in
- Display Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2121-61
- Zoro # G400430169
- UPC # 6928640392818
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
Tip Radius | 0.02 in |
ID Jaw Length | 3.15 in |
Dial Size | 2.362 in |
Details
Accuracy | +/-0.0015 in |
Caliper Range | 1.6 to 2.4 in / 40 to 60 mm |
Graduations | 0.0002 in, 0.005 mm |
Display | Electronic |
Reading | Digit/Analog |
Battery | CR2032 |
Description
Electronic Internal Caliper Gages, 1.6-2.4"/40-60Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191034)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1110-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- Insize Digital Calipers