Shop All Depth Gauges
Insize
Electronic Hook Depth Gage
Mfr # 1148-100E
Zoro # G5047254
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 4 in, 0 to 100 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 3 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1148-100E
- Zoro # G5047254
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 11/32 in |
Depth Gauge Type | Blade-Style with Round Tip |
Blade Width | 0.157 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Description
Electronic Hook Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL PIPE WRENCH 14""X2"" ORG (W1133-14B)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- KLEIN TOOLS Aluminum Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter™ (51607)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-102)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Depth Gage (1141-300A)
- INSIZE Electronic Depth Gage (2141-201A)
- INSIZE Electronic Depth Gage (1147-200)
- INSIZE Electronic Depth Gage (2141-202A)
- MILTON INDUSTRIES Tread Depth Gage, Box 100 (448BK)
- Insize Depth Gauges