Shop All Depth Gauges
Insize
Electronic Hook Depth Gage
Mfr # 1143-200A
Zoro # G5047866
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 8 in, 0 mm to 200 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1143-200A
- Zoro # G5047866
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 15/16 in |
Battery Size | CR2032 |
Depth Gauge Type | Blade-Style |
Dimension Type | Inch/Metric |
Blade Width | 0.059 in |
Description
Electronic Hook Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- KIPP Adjustable Handle, Size: 3 3/8-16X20 Zinc, Black Satin, Comp: Steel (K0116.3A41X20)
- INSIZE Dial Depth Gage (2341-2E2)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- INSIZE Electronic Hook Depth Gage (1148-200E)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-1)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- INSIZE Mini Electronic Depth Gage (1140-50)
- STM 6 Depth Angle Gauge (231274)
- Insize Measuring and Layout Tools