Shop All Depth Gauges
Insize
Electronic Hook Depth Gage
Mfr # 1142-150A
Zoro # G5047647
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 6 in, 0 mm to 150 mm
- Resolution 0.0005 in/0.01 mm
- Base Length 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1142-150A
- Zoro # G5047647
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 3 15/16 in |
Dimension Type | Inch/Metric |
Blade Width | 0.197 in |
Battery Size | CR2032 |
Depth Gauge Type | Blade-Style |
Description
Electronic Hook Depth Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- LENOX 4 in L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20427424T)
- BON TOOL Bon 19-113 Crack Filler Pour Pot 2 Gallon (19-113)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- INSIZE Electronic Depth Gage (2141-202A)
- INSIZE Electronic Depth Gage (1141-150A)
- INSIZE Electronic Depth Gage With Round Depth Bar, 0-4"/0-100Mm (1148-100SE)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- INSIZE Electronic Depth Gage (1147-150)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- Insize Measuring and Layout Tools