Shop All Digital Calipers
Insize
Electronic Hook Caliper, LCD, Data Output
Mfr # 1122-300
Zoro # G301059537
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.04 mm
- Jaw Depth 13/64 in
- Caliper Material Stainless Steel
- SPC Output Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 1122-300
- Zoro # G301059537
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 13/64 in |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Description
Electronic Hook Caliper, Accuracy +/-0.04 mm, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Measurements Inside, Battery Size CR2032, Caliper Material Stainless Steel, Case Type Plastic Case, Compatible SPC Cable 1122-300 , Optional Data Output Cable 7302-21, Wireless Receiver 7315-3 with Transmitter 7315-21, Display Type LCD, Functions Data Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCONIC Rn-1 Thread Setter Kit (M39301)
- PROTO 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J5011)
- CMT Dowel Drill, Rght, 6mm dia., 30mm Cut L (311.060.21)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1179-300)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1118-150B)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- IGAGING EZ Cal 0-4" Black Electronic Caliper, with Easy To Read Super Large LCD Display, 100-100-8 (100-100-8)
- Insize Digital Calipers