Shop All Digital Calipers
Insize
Electronic External Caliper Gages, 1.6-2.4"/40-60Mm
Mfr # 2131-61
Zoro # G000430057
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0015 in
- SPC Output Yes
- Graduations 0.0002 in, 0.005 mm
- Reading Digit/Analog
- Tip Radius 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2131-61
- Zoro # G000430057
- UPC # 6928640392863
- Country of Origin Unknown
- Category Digital Calipers
Dimensions
Tip Radius | 0.02 in |
OD Jaw Length | 3.15 in |
Dial Size | 2.362 in |
Details
Accuracy | +/-0.0015 in |
Caliper Range | 1.6 to 2.4 in / 40 to 60 mm |
SPC Output | Yes |
Graduations | 0.0002 in, 0.005 mm |
Reading | Digit/Analog |
Battery | CR2032 |
Display | Electronic |
Description
Electronic External Caliper Gages, 1.6-2.4"/40-60Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6705)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- TENG TOOLS 7" 1000 Volt Insulated Mega Bite Combination Pliers - (MBV451-7)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1161-150A)
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-200)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200CAL)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- Insize Precision Measuring Tools