Shop All Angle, Pitch, and Slope Locators
Insize
Electronic Digital Protractor, 8" L, LCD
Mfr # 2176-200
Zoro # G6546589
product price: $66.55
/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Finish Uncoated
- Material Stainless Steel
- Blade Yes
- Includes Clamping Screw, Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2176-200
- Zoro # G6546589
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 8 in |
Size | 8 in x 8 in x 1-3/8 in |
Blade Size | 8 in |
Blade Length | 8 in |
Battery Size | CR2032 |
Head Length | 8 in |
Description
Digital Angle Finder, Range -360 Degrees to 360 Degrees , Digital Angle Finder, Resolution 0.1 Degrees , Accuracy +/-0.3 Degrees , Blade Length 8 in, Head Length 8 in, Operation Type Digital, Battery Size CR2032, Blade Graduation 1/32 in, 1 mm, Blade Thickness 1.38 in, Display Type LCD, Finish Uncoated, Functions Automatic Power Off, , Includes Clamping Screw, Plastic Case, Includes Battery Yes, Material Stainless Steel, SPC Output No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Carbide CSB 7 1/4" X 40T (75740W)
- BAHCO Bahco Square File, 3, 8", Second Cut, 36 TPI (1-170-08-2-0)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- EVOLUTION 9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC562)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- HHIP IP54 +/-180 Degree Digital Angle Gage (4901-0013)
- Insize Measuring and Layout Tools