Shop All Angle, Pitch, and Slope Locators
Insize
Electronic Digital Protractor, 3-1/8" L
Mfr # 2172-360A
Zoro # G6543262
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-1/8 in
- Finish Uncoated
- Blade Size 12 x 6 in
- Features Set Button, Preset The Reading, Change Measuring Direction, Mode Button, Zero/On/Off Button, Automatic Power Off
- Back Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2172-360A
- Zoro # G6543262
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 3-1/8 in |
Blade Size | 12 x 6 in |
Size | 6 in |
Head Length | 3 1/8 in |
Battery Size | CR2032 |
Blade Length | 6 in, 12 in |
Description
Digital Bevel Protractor, Range -360 Degrees to 360 Degrees , Bevel Protractor, Resolution 10 sec/0.005 Degrees , Accuracy +/-5 min, Blade Length 6 in, 12 in, Head Length 3 1/8 in, Operation Type Digital, Battery Size CR2032, Blade Graduation 10 sec/0.005 Degrees , Blade Thickness 0.61 in, Compatible SPC Cable 7305-SPC1A, Data Output Type Cable, Display Type LCD, Finish Uncoated, Functions Automatic Power Off, Change Measuring Direction, Mode Button, , Preset The Reading, Set Button
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- DEWALT Brush Box Set (N031214)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- Insize Measuring and Layout Tools