Shop All Angle, Pitch, and Slope Locators
Insize
Electronic Digital Protractor, 10" L, LCD
Mfr # 2171-250
Zoro # G6536183
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Finish Uncoated
- Graduations 0.05 Degrees
- Display LCD
- Blade Non Graduated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2171-250
- Zoro # G6536183
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 10 in |
Size | 10 in |
Head Length | 10 in |
Battery Size | CR2032 |
Description
If you are looking for a tool that can help you to measure angles, the Insize 2171-250 Digital Angle Finder is the perfect choice. This digital angle finder has an aluminum and stainless steel body with an LCD display. The Insize Digital Angle Finder has a 10" long blade, which means it is easy to read even on longer pieces of metal. It also comes with automatic power off and hold functions. With 0.05 degrees graduations, this digital angle finder offers accuracy within +/-0.15 degrees. Measuring angles from -360 degrees to 360 degrees, this tool is perfect for checking flatness or using as a depth gauge or surface plate locator. The Insize Digital Angle Finder provides all the necessary features you need in order to carry out accurate measurements on your work piece without having to worry about inaccuracy due to user error.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- VAUGHAN & BUSHNELL 36In Heavy Sledge Hammer Handle (67392)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- Insize Measuring and Layout Tools